Dodge
BF6C18T02799G-5G
Quantis Gold RHB Right-Angle Helical Bevel C-Face Gearmotor
Item #101527470
-
NEMA Premium
- Size 68 Right Angle Helical Bevel Gearmotor
- 5 hp
- 180TC
- 27.99:1 Ratio
- 63 rpm Output
compliances
- 0
| Unit Size | 68 |
| Output Torque | 5040 lb/in |
| Actual Ratio | 27.99 |
| Mounting | Flange Mounted, Tapered Hollow Bore |
| Output RPM | 63 rpm |
| Frame | 180TC |
| Nominal Ratio | 28 |
| Service Factor | 1.44 |
| Weight | 231.0 LB |
| EAN or UPC | 782476359218 |
-
NEMA Premium

