- 1 Groove
- 3.55" Outside Diameter
- A (4L) or B (5L) Belt Size
- 3/4" Finished Bore
- Made of Cast Iron
features
- Durable cast iron
- Statically balanced
- Standard keyseats
- Hollow head setscrews
| M | 0.41 in |
| B (5L) Pitch Dia. | 3.2 in |
| No. of Grooves | 1 |
| Finished Bore | 3/4 in |
| Outside Dia. | 3.55 in |
| Belt Match | 1 |
| Material | Cast Iron |
| Inch/Metric | Inch |
| Overall Length | 1.28 in |
| Belt Size | A, B, 4L, 5L |
| Length Through Bore | 1.16 in |
| Weight | 1.55 LB |
| EAN or UPC | 782475109975 |

