- Bronzoil® Side Mounted Take-Up
- 7/8" Shaft
- 4" Travel
- No Locking Device
- Unsealed
applications
- Light machinery
features
- Self-oiling bushing feeds oil to shaft
- Split pressed steel housing
- Static self-aligning
- Bushing shoulder provides self-lubricating bearing thrust surface
- Slotted bolt holes
| Take-Up Types | Narrow Slot |
| Shaft Dia. | 0.875 in |
| Bearing Type | Bronzoil® |
| Housing Material | Cast Iron |
| Bolt Hole Spacing - Height | 3 1/2 in |
| Lubrication | Non-Lubricated |
| Bolt Size | 3/8 in |
| Frame Length | 7 5/8 in |
| Frame Material | Steel |
| Seal Type | Unsealed |
| Frame Height | 4 1/4 in |
| Travel | 4 in |
| Locking Device | No Locking Device |
| Bolt Hole Spacing - Length | 5 3/4 in |
| Weight | 1.97 LB |
| EAN or UPC | 782475018048 |

