- Unified SAF, SDAF & SN Pillow Block Spherical Roller Bearing - 22200, 22300, 23000, 23100 and 23200, Tapered Bore
| Rolling Element | Spherical Roller Bearing |
| O.D. Type | Spherical |
| Bore Type | Round Bore |
| Locking Device | Adapter Sleeve |
| Material | Steel |
| Lubrication | Relubricatable |
| Duty | Heavy-Duty |
| Enclosure | Open |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Weight | 10.92 LB |
| EAN or UPC | 782475150540 |

