- Unified SAF, SDAF & SN Pillow Block Spherical Roller Bearing - 22200, 22300, 23000, 23100 and 23200, Tapered Bore
| Enclosure | Open |
| Overall Width | 2.5197 in |
| Duty | Heavy-Duty |
| RPM [Max] | 1800 rpm |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Rolling Element | Spherical Roller Bearing |
| Inch/Metric | Inch Bore |
| Seal Type | Unsealed |
| O.D. | 230 mm |
| Dynamic Load Rating | 170000 lbf |
| Locking Device | Adapter Sleeve |
| Material | Steel |
| I.D. | 4.4375 in |
| Bore Type | Round Bore |
| O.D. Type | Spherical |
| Weight | 24.09 LB |
| EAN or UPC | 782475150571 |

