- Fractional HP Clutch
- 250 Ft-Lbs Static Torque
- 90 VDC
- 1" Bore
- Zero Backlash
features
- Easy installation
- Bearing mounted
- Couples two parallel shafts
- Protective zinc chromate plating
- Zero backlash armature hub assembly
- Armature hub accepts sheaves, sprockets, gears or other typical drive components
| Housing Length | 3.35 in |
| Bore Size | 1 in |
| Voltage Rating | 90 |
| Style | Shaft Mount |
| Outside Dia. | 4.27 in |
| Frame | N/A |
| Torque Rating | 250 in lb |
| Weight | 5.78 LB |
| EAN or UPC | 782475510122 |

