- 51.8 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.406 in Rib Width
description
- Deliver more horsepower and last longer than conventional belts.
features
- Fully notched cogs for maximum flexibility
- High coefficient, energy-efficient rubber edge
- Proven energy-saving design
- Fewer belts required - drive weight is reduced
- Cogged
| Static Conductive | Yes |
| Cross Section Width | 21/32 in |
| Oil Resistance | Good |
| Thickness | 0.656 in |
| V-Belt Design | Single |
| Datum Length | 51.8 in |
| Belt Match | 1 |
| Outside Length | 53 in |
| Belt Size | B |
| Inch/Metric | Inch |
| Material | Neoprene Rubber Body |
| Standard | RMA |
| Approximate Inside Length | 50 in |
| Temperature Rating [Min] | -30 °F |
| Temperature [Max] | 140 °F |
| Rib Width | 0.406 in |
| Belt Cross Section Style | B |
| No. of Ribs | 1 |
| Cross Section Height | 0.41 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Cogged |
| Weight | 0.5 LB |
| EAN or UPC | 782475073467 |

