- 199.2 in Belt Length
- Neoprene Rubber Body Material
- 37 Ribs
- 0.531 in Rib Width
applications
- For serpentine drive belts
features
- Oil-resistant and static conducting
- Transmits power from both sides of belt
- Standard AA, BB and CC cross sections
- Runs in standard classical sheaves
| Thickness | 0.875 in |
| Belt Match | 1 |
| Belt Style | Wrapped |
| Belt Cross Section Style | CC |
| Oil Resistance | Good |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Rib Width | 0.531 in |
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 140 °F |
| Datum Length | 199.2 in |
| No. of Ribs | 37 |
| Cross Section Height | 21/32 in |
| Cross Section Width | 7/8 in |
| Standard | RMA |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 199 in |
| V-Belt Design | Single |
| Belt Size | C |
| Weight | 4.3 LB |
| EAN or UPC | 782475076543 |

