Dodge
CP2B517USAF300TT
Cast Iron Housing Spherical Roller Bearing 2 Bolts Pillow Block
Item #100941394
- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Greasable | Yes |
| Housing Construction | Split |
| Bore Length | 5.44 in |
| Bolt Diameter | 0.75 in |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 11 in |
| Bearing Type | Spherical Roller Bearing |
| Dynamic Load Capacity | 68000 lbf |
| Shaft Attachment | Tapered Adapter |
| Expansion Capability | Fixed |
| Sensor Ready | Yes |
| Housing Material | Cast Iron |
| Shaft Dia. | 3 in |
| Bearing Component | Mounted Bearing |
| Speed [Max] | 3000 rpm |
| Housing Dimensional Standard | SAF |
| Base to Center Height | 3.75 in |
| Static Load Capacity | 73500 lbf |
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 9.88 in |
| Inch/Metric | Inch Bore |
| Insert Material | Steel |
| Weight | 45.58 LB |
| EAN or UPC | 782475770991 |
