- Solidlube® Cartridge
- 15/16" ID x 3 1/8" OD x 1 1/16" Wide
- Unsealed
- Self-Lubricated
- No Locking Device
| Relubricatable | No |
| Housing Width | 27/32 in |
| Overall Width | 1 1/16 in |
| Outside Dia. | 3.125 in |
| Temperature Range [Max] | 1000 °F |
| Inch/Metric | Inch |
| Bearing Type | Sleeve Bearing |
| Lubrication | Self-Lubricated |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -200 °F |
| Dynamic Load Rating | 1500 lbf |
| Axial Load | 75 lbf |
| Shaft Dia. | 0.9375 in |
| Length Through Bore | 1.0625 in |
| Type | Sleeve Bearing |
| Locking Device | No Locking Device |
| Bearing Design | Fixed or Expansion |
| Special Features | None |
| Seal Type | Unsealed |
| Weight | 1.5 LB |
| EAN or UPC | 782475381043 |

