- Solidlube® Cartridge
- 1 1/4" ID x 3 7/8" OD x 1 5/16" Wide
- Unsealed
- Self-Lubricated
- No Locking Device
| Overall Width | 1 5/16 in |
| Dynamic Load Rating | 3200 lbf |
| Bearing Design | Fixed or Expansion |
| Housing Width | 1 1/16 in |
| Relubricatable | No |
| Axial Load | 161 lbf |
| Type | Sleeve Bearing |
| Inch/Metric | Inch |
| Special Features | None |
| Locking Device | No Locking Device |
| Temperature Range [Max] | 1000 °F |
| Temperature Range [Min] | -200 °F |
| Shaft Dia. | 1.250 in |
| Seal Type | Unsealed |
| Lubrication | Self-Lubricated |
| Bearing Type | Sleeve Bearing |
| Outside Dia. | 3.875 in |
| Housing Material | Cast Iron |
| Length Through Bore | 1.3125 in |
| Weight | 2.0 LB |
| EAN or UPC | 782475266012 |

