- Solidlube® Cartridge
- 1 3/16" ID x 3 1/2" OD x 1 3/16" Wide
- Unsealed
- Self-Lubricated
- No Locking Device
| Seal Type | Unsealed |
| Special Features | None |
| Bearing Type | Sleeve Bearing |
| Length Through Bore | 1.1875 in |
| Type | Sleeve Bearing |
| Temperature Range [Max] | 700 °F |
| Relubricatable | No |
| Axial Load | 105 lbf |
| Bearing Design | Fixed or Expansion |
| Overall Width | 1 3/16 in |
| Housing Material | Cast Iron |
| Lubrication | Self-Lubricated |
| Housing Width | 15/16 in |
| Inch/Metric | Inch |
| Locking Device | No Locking Device |
| Outside Dia. | 3.5 in |
| Dynamic Load Rating | 2100 lbf |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.1875 in |
| Weight | 2.9 LB |
| EAN or UPC | 782475017782 |

