- Solidlube® Cartridge
- 1 3/8" ID x 3 7/8" OD x 1 5/16" Wide
- Unsealed
- Self-Lubricated
- No Locking Device
| Outside Dia. | 3.875 in |
| Dynamic Load Rating | 3200 lbf |
| Special Features | None |
| Housing Width | 1 1/16 in |
| Relubricatable | No |
| Locking Device | No Locking Device |
| Type | Sleeve Bearing |
| Bearing Design | Fixed or Expansion |
| Lubrication | Self-Lubricated |
| Seal Type | Unsealed |
| Temperature Range [Max] | 700 °F |
| Overall Width | 1 5/16 in |
| Bearing Type | Sleeve Bearing |
| Axial Load | 161 lbf |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 1.375 in |
| Length Through Bore | 1.3125 in |
| Weight | 3.0 LB |
| EAN or UPC | 782475017805 |

