- Type SC Cartridge
- 1" ID x 3 1/8" OD x 1 11/16" Wide
- PROGUARDâ„¢ Contact Seals
- Relubricatable
- Setscrew Locking
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Locking Device | Setscrew Locking |
| Bearing Insert | INSSC100 |
| Length Through Bore | 1.1875 in |
| Overall Width | 1 11/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Outside Dia. | 3.125 in |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Seal Type | PROGUARDâ„¢ Contact Seals |
| Relubricatable | Yes |
| Shaft Dia. | 1.000 in |
| Type | Ball Bearing |
| Housing Width | 27/32 in |
| Special Features | None |
| Inch/Metric | Inch |
| Weight | 1.36 LB |
| EAN or UPC | 782475114382 |

