- Type SXR Cartridge
- 7/8" ID x 3 1/8" OD x 1 11/64" Wide
- PROGUARDâ„¢ Contact Seals
- Relubricatable
- Eccentric Collar
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Seal Type | PROGUARDâ„¢ Contact Seals |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.21429 in |
| Bearing Insert | INSSXR014 |
| Special Features | None |
| Relubricatable | Yes |
| Overall Width | 1 11/64 in |
| Inch/Metric | Inch |
| Outside Dia. | 3.125 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Housing Width | 27/32 in |
| Misalignment Range | ±2° |
| Housing Material | Cast Iron |
| Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Shaft Dia. | 0.875 in |
| Weight | 1.3 LB |
| EAN or UPC | 782475117895 |

