- 100 Double Strand Chain, 25 Teeth, B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Stock Bore Size | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 9.973 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.25 in |
| Chain No. | 100 |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Chain Pitch | 1.250 in |
| Length Through Bore | 3.375 in |
| Material | Steel |
| No. of Teeth | 25 |
| Outside Dia. | 10.645 in |
| Bore Range [Max] | N/A |
| Width Across Teeth | 2.077 in |
| Hub Dia. | 5 3/4 in |
| Hub Length Thru | 2.706 in |
| Weight | 48.5 LB |
| EAN or UPC | 782475244522 |

