- 100 Double Strand Chain, 80 Teeth, C Style, Steel Sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Bore Type | Minimum Plain Bore |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Chain No. | 100 |
| Length Through Bore | 5 in |
| Hub Length Thru | 4.331 in |
| No. of Teeth | 80 |
| Chain Pitch | 1.250 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 2.077 in |
| Material | Steel |
| Hub Dia. | 7 1/2 in |
| Pitch Diameter | 31.839 in |
| Stock Bore Size | 1.5 in |
| Bore Range [Max] | N/A |
| Outside Dia. | 32.565 in |
| Sprocket Style | C |
| Weight | 231.0 LB |
| EAN or UPC | 782475227549 |

