- 160 Double Strand Chain, 15 Teeth, B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Dia. | 7 in |
| Bore Range [Min] | 2 in |
| Outside Dia. | 10.609 in |
| Hub Length Thru | 3.631 in |
| Inch/Metric | Inch |
| No. of Teeth | 15 |
| Chain No. | 160 |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 9.619 in |
| Stock Bore Size | 2 in |
| Width Across Teeth | 3.434 in |
| Length Through Bore | 4.75 in |
| No. of Strands Across | 2 |
| Material | Steel |
| Chain Pitch | 2.000 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Weight | 68.0 LB |
| EAN or UPC | 782475239559 |

