- 160 Double Strand Chain, 45 Teeth, C Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Hub Length Thru | 6.006 in |
| Chain No. | 160 |
| Sprocket Style | C |
| No. of Strands Across | 2 |
| Hub Dia. | 10 in |
| Width Across Teeth | 3.434 in |
| Pitch Diameter | 28.671 in |
| Bore Range [Max] | N/A |
| Chain Pitch | 2.000 in |
| Stock Bore Size | 1.5 in |
| No. of Teeth | 45 |
| Outside Dia. | 29.801 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 7.125 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 1.5 in |
| Bore Type | Minimum Plain Bore |
| Weight | 431.0 LB |
| EAN or UPC | 782475234844 |

