- 35 Double Strand Chain, 22 Teeth (Hardened), B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hardened Teeth | With Hardened Teeth |
| Bore Range [Max] | N/A |
| Chain No. | 35 |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.561 in |
| Hub Length Thru | 1.213 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.635 in |
| Chain Pitch | 0.375 in |
| Outside Dia. | 2.833 in |
| Stock Bore Size | 0.75 in |
| Hub Dia. | 2.188 in |
| Sprocket Style | B |
| Length Through Bore | 1.375 in |
| No. of Strands Across | 2 |
| No. of Teeth | 22 |
| Weight | 1.42 LB |
| EAN or UPC | 782475242900 |

