- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| No. of Teeth | 32 |
| Bushing Bore [Max] | 1.625 in |
| Inch/Metric | Inch |
| Chain No. | 35-2 |
| Sprocket Style | B |
| Pitch Diameter | 3.826 in |
| Length Through Bore | 1 in |
| No. of Strands Across | 2 |
| Outside Dia. | 4.032 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Width Across Teeth | 0.561 in |
| Hub Dia. | 3 1/4 in |
| Chain Pitch | 0.375 in |
| Bushing Series | 1610 |
| Material | Steel |
| Weight | 1.58 LB |
| EAN or UPC | 782475247363 |

