- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Series | 1610 |
| Width Across Teeth | 1.045 in |
| Sprocket Style | A |
| Pitch Diameter | 3.599 in |
| Type | A |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 2 |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Outside Dia. | 3.919 in |
| No. of Teeth | 18 |
| Material | Steel |
| Chain No. | 50-2 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 1.625 in |
| Weight | 1.29 LB |
| EAN or UPC | 782475050994 |

