- 50 Double Strand Chain, 20 Teeth (Hardened), B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain No. | 50 |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 1.045 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Dia. | 4.321 in |
| Bore Range [Min] | 1 in |
| Hub Dia. | 3 1/4 in |
| Inch/Metric | Inch |
| Pitch Diameter | 3.995 in |
| No. of Teeth | 20 |
| Length Through Bore | 1.75 in |
| No. of Strands Across | 2 |
| Bore Range [Max] | N/A |
| Hub Length Thru | 1.418 in |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Stock Bore Size | 1 in |
| Weight | 4.4 LB |
| EAN or UPC | 782475057696 |

