Dodge
D50BTL72 2517
Double Strand Sprocket; 50-2 Chain Size; 72 Teeth; Requires 2517 Taper Lock Bushing
Item #103617050
- Double Strand Sprocket
- 50-2 Chain Size
- 72 Teeth
- Requires Taper Lock 2517 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Outside Dia. | 14.69 in |
| Pitch Dia. | 14.329 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | C |
| Bushing Series | 2517 |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 2.5 in |
| Chain No. | 50-2 |
| Bushing Type | Taper Lock |
| Hub Dia. | 4 1/4 in |
| Length Through Bore | 1.75 in |
| Width Across Teeth | 1.045 in |
| Pitch Diameter | 14.329 in |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| No. of Teeth | 72 |
| Type | C |
| Weight | 44.0 LB |
| EAN or UPC | 782475597444 |
