- 60 Double Strand Chain, 17 Teeth (Hardened), B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Length Through Bore | 2.125 in |
| Pitch Diameter | 4.082 in |
| Material | Steel |
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| Width Across Teeth | 1.341 in |
| No. of Teeth | 17 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Hub Dia. | 3 1/4 in |
| Stock Bore Size | 1 in |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 4.462 in |
| No. of Strands Across | 2 |
| Bore Range [Min] | 1 in |
| Bore Range [Max] | N/A |
| Sprocket Style | B |
| Hub Length Thru | 1.681 in |
| Weight | 5.62 LB |
| EAN or UPC | 782475057757 |

