- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Dia. | 4.06 in |
| Bushing Bore [Min] | 0.5 in |
| Width Across Teeth | 1.341 in |
| Material | Steel |
| Chain No. | 60-2 |
| Length Through Bore | 1.75 in |
| No. of Teeth | 21 |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.426 in |
| No. of Strands Across | 2 |
| Bushing Type | Taper Lock |
| Sprocket Style | B |
| Bushing Bore [Max] | 2.5 in |
| Type | B |
| Bushing Series | 2517 |
| Pitch Diameter | 5.032 in |
| Weight | 3.65 LB |
| EAN or UPC | 782475051236 |

