- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Material | Steel |
| Chain Pitch | 0.750 in |
| Bushing Series | 2517 |
| No. of Strands Across | 2 |
| Bushing Type | Taper Lock |
| Type | B |
| Inch/Metric | Inch |
| No. of Teeth | 27 |
| Sprocket Style | B |
| Chain No. | 60-2 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 8.26 LB |
| EAN or UPC | 782475624287 |

