Skip to content Skip to navigation menu
Dual Dyna 80 in Synchronous Belt

D800H150

Dual Dyna 80 in Synchronous Belt
Item #101869205
  • 80 in Pitch Length
  • 1.5 in Belt Width
  • Neoprene Rubber Body Material
Dual Dyna 80 in Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 in Pitch Length
  • 1.5 in Belt Width
  • Neoprene Rubber Body Material

features

  • Synchronized, no-slip transmission
  • Approximately 98% efficient
  • Virtually no backlash
  • Constant linear velocity
  • Drive ratios to 8.5:1
  • Tough, tensile cords, no stretch fiberglass
  • Durable neoprene rubber body
  • Long wearing nylon duck facing
  • Oil-, heat-, and ozone-resistant
Material Neoprene Rubber Body
Belt Size H
Inch/Metric Inch
Pitch Length 80 in
Standard RMA
Pitch 0.500 in
Belt Style Dual Sided
Belt Width 1.5 in
No. of Teeth 160
Weight 1.16 LB
EAN or UPC 782475084555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison