- 80 Double Strand Chain, 13 Teeth (Hardened), B Style, Steel Sprocket
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bore Type | Minimum Plain Bore |
| Hub Length Thru | 1.943 in |
| Bore Range [Max] | N/A |
| Length Through Bore | 2.5 in |
| Sprocket Style | B |
| Material | Steel |
| Pitch Diameter | 4.179 in |
| No. of Teeth | 13 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Outside Dia. | 4.657 in |
| Hub Dia. | 3.156 in |
| Chain No. | 80 |
| Stock Bore Size | 1 in |
| Width Across Teeth | 1.708 in |
| Chain Pitch | 1.000 in |
| Bore Range [Min] | 1 in |
| Weight | 5.8 LB |
| EAN or UPC | 782475057801 |

