- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Material | Steel |
| Width Across Teeth | 1.708 in |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Type | B |
| Pitch Diameter | 6.393 in |
| No. of Strands Across | 2 |
| Hub Dia. | 5.09 in |
| Bushing Bore [Min] | 0.875 in |
| Bushing Series | 3020 |
| Chain No. | 80-2 |
| Chain Pitch | 1.000 in |
| Bushing Bore [Max] | 3 in |
| No. of Teeth | 20 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 6.914 in |
| Sprocket Style | B |
| Weight | 8.2 LB |
| EAN or UPC | 782475051410 |

