- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Chain Pitch | 1.000 in |
| Sprocket Style | B |
| No. of Teeth | 28 |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | 3020 |
| Type | B |
| No. of Strands Across | 2 |
| Chain No. | 80-2 |
| Weight | 21.03 LB |
| EAN or UPC | 782475596775 |

