- Size 2 Concentric Reducer
- 11.39:1 Ratio
- 1 3/8" Input Shaft
- 2 1/8" Parallel Output Shaft
| Ratio | 11.39:1 |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 in |
| Output (Shaft or Bore) Size | 2 1/8 in |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 7.13 x 11.2 |
| Output RPM @ 1750 rpm Input | 153.6 rpm |
| Box Width | 10.26 in |
| Unit Size | 2 |
| Output Configuration | Shaft Output |
| Box Length | 13.33 in |
| Box Height | 11 in |
| Weight | 206.5 LB |

