- Size 5 Concentric Reducer
- 5.06:1 Ratio
- 2 1/8" Input Shaft
- 3 3/8" Parallel Output Shaft
| Box Width | 14.88 in |
| Unit Size | 5 |
| Output (Shaft or Bore) Size | 3 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 10 x 16.4 |
| Base to Shaft Center Height w/Std. Base Kit | 9.96 in |
| Ratio | 5.06:1 |
| Input Configuration | Shaft Input |
| Output Configuration | Shaft Output |
| Box Height | 15.44 in |
| Output RPM @ 1750 rpm Input | 345.8 rpm |
| Box Length | 17.88 in |
| Input (Shaft or Bore) Size | 2 1/8 in |
| Weight | 512.0 LB |
| EAN or UPC | 782475741212 |

