Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DodgeDH310-SNW-111

DH310-SNW-111

D-Mount Adapter
Item #103484636
  • D-Mount Series Adapter Sleeve
  • 1 11/16" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings
DodgeDH310-SNW-111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D-Mount Series Adapter Sleeve
  • 1 11/16" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings

features

  • Saves time removing bearings from shaft
  • Reduces the use of blue flame torches
  • Increases uptime
Shaft Dia. 1.6875 in
Bearing Series Dodge SAF/SN Mounted Bearings
Series D-Mount
Oil Hole w/o Oil Hole
Weight 0.88 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison