Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DodgeDH320-SNW-308

DH320-SNW-308

D-Mount Adapter
Item #103474197
  • D-Mount Series Adapter Sleeve
  • 3 1/2" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings
DodgeDH320-SNW-308
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D-Mount Series Adapter Sleeve
  • 3 1/2" Shaft Size
  • Use w/Dodge SAF/SN Mounted Bearings

features

  • Saves time removing bearings from shaft
  • Reduces the use of blue flame torches
  • Increases uptime
Series D-Mount
Shaft Dia. 3.500 in
Oil Hole w/o Oil Hole
Bearing Series Dodge SAF/SN Mounted Bearings
Weight 4.26 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison