- D-Series Motor Clutch
- 143TC/145TC Frame Size
- 34 Ft-Lbs Static Torque
- 12 VDC
- 7/8" Bore
features
- Nonasbestos friction material ensures environmental safety
- One-piece, die-cast housing simplifies mounting
- Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
- Prelubricated and sealed ball bearings
- Housing is finned for maximum heat dissipation
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
- Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
- Standard NEMA C-face and base mounted configurations
compliances
- 0
| Frame | 143TC/145TC |
| Bore Size | 0.875 in |
| Housing Length | 4.84 in |
| Torque Rating | 34 in lb |
| Voltage Rating | 12 VDC |
| Outside Dia. | 6.75 in |
| Style | Modular Unit |
| Weight | 12.5 LB |
| EAN or UPC | 782475822829 |

