- D-Series Clutch
- Base Mount
- 100 Ft-Lbs Static Torque
- 24 VDC
- 1 1/8" Shaft
features
- One-piece, die-cast housing simplifies mounting
- Housing is finned for maximum heat dissipation
- Prelubricated and sealed ball bearings
- Nonasbestos friction material ensures environmental safety
- Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
- Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
- Standard NEMA C-face and base mounted configurations
compliances
- 0
| Voltage Rating | 24 VDC |
| Type | Modular Unit plus Base |
| Shaft Extension Length | 2 in |
| Frame | N/A |
| Bore Size | 1.125 in |
| Torque Rating | 30 in lb |
| Output Shaft | 5 1/4 in |
| Housing Length | 7.71 in |
| Outside Dia. | 9.05 in |
| Weight | 30.0 LB |
| EAN or UPC | 782475686162 |

