- D-Series Motor Clutch
- 100 Ft-Lbs Static Torque
- 24 VDC
- 1 1/8" Shaft
features
- One-piece, die-cast housing simplifies mounting
- Housing is finned for maximum heat dissipation
- Prelubricated and sealed ball bearings
- Nonasbestos friction material ensures environmental safety
- Armature incorporates a high impact, high temperature molded spline for heavy torque and high cycle capabilities
- Dyna-Gap air gap mechanism automatically compensates for friction surface wear
- Module is factory assembled, adjusted and burnished for easy installation and out-of-the-box operation
- Rotor incorporates ball bearing and Driv-Lok key for foolproof installation
- Standard NEMA C-face and base mounted configurations
compliances
- 0
| Bore Size | 1.125 in |
| Housing Length | 7.71 in |
| Frame | 182TC/184TC |
| Voltage Rating | 24 VDC |
| Outside Dia. | 5.25 in |
| Style | Modular Unit |
| Torque Rating | 100 in lb |
| Weight | 27.0 LB |
| EAN or UPC | 782475686391 |

