- Roller Chain Sprocket
| Bushing Type | Taper Lock |
| Sprocket Style | A |
| Bushing Bore [Min] | 0.875 in |
| No. of Strands Across | Double Single |
| Inch/Metric | Inch |
| Outside Dia. | 7.437 in |
| Bushing Series | 3020 |
| Pitch Diameter | 6.803 in |
| Chain Pitch | 1.250 in |
| Type | A-Double Single |
| Bushing Bore [Max] | 3 in |
| Chain No. | 100 |
| Material | Steel |
| Width Across Teeth | 0.692 in |
| Length Through Bore | 2.69 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 17 |
| Weight | 14.5 LB |
| EAN or UPC | 782475218929 |

