- Roller Chain Sprocket
| No. of Teeth | 24 |
| Pitch Diameter | 4.788 in |
| Type | A-Double Single |
| Chain No. | 50 |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| Bushing Series | 2012 |
| Material | Steel |
| Outside Dia. | 5.122 in |
| Bushing Bore [Min] | 0.5 in |
| Chain Pitch | 0.625 in |
| Length Through Bore | 1.64 in |
| Bushing Bore [Max] | 2 in |
| Sprocket Style | A |
| Width Across Teeth | 0.343 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | Double Single |
| Weight | 4.15 LB |
| EAN or UPC | 782475235858 |

