- Roller Chain Sprocket
| Chain Pitch | 0.750 in |
| Length Through Bore | 1.94 in |
| No. of Teeth | 18 |
| Sprocket Style | A |
| Material | Steel |
| Type | A-Double Single |
| Chain No. | 60 |
| Bushing Type | Taper Lock |
| No. of Strands Across | Double Single |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 4.704 in |
| Width Across Teeth | 0.459 in |
| Pitch Diameter | 4.319 in |
| Bushing Bore [Max] | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | 2012 |
| Weight | 5.0 LB |
| EAN or UPC | 782475238903 |

