- Roller Chain Sprocket
| Inch/Metric | Inch |
| Bushing Series | 2517 |
| No. of Teeth | 17 |
| Width Across Teeth | 0.575 in |
| Bushing Type | Taper Lock |
| Sprocket Style | A |
| Bushing Bore [Max] | 2.5 in |
| Length Through Bore | 2.19 in |
| Material | Steel |
| Chain No. | 80 |
| Chain Pitch | 1.000 in |
| Outside Dia. | 5.95 in |
| Type | A-Double Single |
| Pitch Diameter | 5.442 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | Double Single |
| Bushing Bore [Min] | 0.5 in |
| Weight | 7.6 LB |
| EAN or UPC | 782475231515 |

