- Roller Chain Sprocket
| Length Through Bore | 2.19 in |
| Inch/Metric | Inch |
| Sprocket Style | A |
| Bushing Bore [Max] | 2.5 in |
| Chain No. | 80 |
| Type | A-Double Single |
| Bushing Type | Taper Lock |
| Outside Dia. | 6.271 in |
| Bushing Bore [Min] | 0.5 in |
| Chain Pitch | 1.000 in |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | Double Single |
| Pitch Diameter | 5.759 in |
| Material | Steel |
| No. of Teeth | 18 |
| Bushing Series | 2517 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 8.7 LB |
| EAN or UPC | 782475224142 |

