- Roller Chain Sprocket
| No. of Strands Across | Double Single |
| Outside Dia. | 6.914 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 6.393 in |
| Chain Pitch | 1.000 in |
| No. of Teeth | 20 |
| Bushing Type | Taper Lock |
| Bushing Bore [Min] | 0.875 in |
| Bushing Series | 3020 |
| Material | Steel |
| Sprocket Style | A |
| Bushing Bore [Max] | 3 in |
| Hardened Teeth | With Hardened Teeth |
| Type | A-Double Single |
| Length Through Bore | 2.19 in |
| Weight | 10.0 LB |
| EAN or UPC | 782475239467 |

