- Type C Cartridge
- 2 7/16" ID x 5 11/16" OD x 6" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Locking Device | Concentric Clamp Collar |
| Outside Dia. | 5.6875 in |
| Seal Type | Labyrinth Seals |
| Special Features | None |
| Collar O.D. | 4 21/32 in |
| Misalignment Range | ±2° - 5° |
| Housing Width | 4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 6 in |
| Shaft Dia. | 2.4375 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Bearing Type | Tapered Roller Bearing |
| RPM [Max] | 2000 rpm |
| Overall Width | 6 in |
| Inch/Metric | Inch |
| Type | D Unit |
| Weight | 19.7 LB |
| EAN or UPC | 782475035373 |

