- Type C Cartridge
- 2 15/16" ID x 6 1/2" OD x 6 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Shaft Dia. | 2.9375 in |
| Locking Device | Concentric Clamp Collar |
| Lubrication | Relubricatable |
| Overall Width | 6 1/2 in |
| Misalignment Range | ±2° - 5° |
| Collar O.D. | 5 7/16 in |
| RPM [Max] | 1750 rpm |
| Special Features | None |
| Relubricatable | Yes |
| Length Through Bore | 6.5 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Width | 4 7/16 in |
| Outside Dia. | 6.5 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Type | D Unit |
| Seal Type | Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Weight | 32.92 LB |
| EAN or UPC | 782475035380 |

