- Type C Cartridge
- 4 15/16" ID x 11 7/8" OD x 11 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Concentric Clamp Collar
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Outside Dia. | 11.875 in |
| Bearing Design | Non-Expansion |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 11 1/4 in |
| Lubrication | Relubricatable |
| Special Features | None |
| Housing Width | 7 3/8 in |
| Housing Material | Cast Iron |
| Seal Type | Labyrinth Seals |
| Type | D Unit |
| Shaft Dia. | 4.9375 in |
| Inch/Metric | Inch |
| Locking Device | Concentric Clamp Collar |
| Relubricatable | Yes |
| Weight | 185.0 LB |
| EAN or UPC | 782475035564 |

