- Double-Interlock Cartridge
- 2 15/16" ID x 5 13/16" OD x 4 1/2" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Inch/Metric | Inch |
| Outside Dia. | 5.8125 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 9600 lbf |
| Housing Material | Cast Iron |
| Special Features | None |
| RPM [Max] | 2060 rpm |
| Relubricatable | Yes |
| Bearing Type | Tapered Roller Bearing |
| Length Through Bore | 4.5 in |
| Misalignment Range | ±2° - 7° |
| Housing Width | 3 in |
| Bearing Design | Non-Expansion |
| Seal Type | Labyrinth Seals |
| Locking Device | Double Setscrew Locking Collars |
| Overall Width | 4 1/2 in |
| Collar O.D. | 4 23/32 in |
| Shaft Dia. | 2.9375 in |
| Type | D Unit |
| Weight | 16.34 LB |
| EAN or UPC | 782475742219 |

