- Double-Interlock Cartridge
- 3 15/16" ID x 8 1/8" OD x 6 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Bearing Type | Tapered Roller Bearing |
| Collar O.D. | 6 1/8 in |
| Type | D Unit |
| Bearing Design | Non-Expansion |
| Overall Width | 6 1/4 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Misalignment Range | ±2° - 7° |
| Locking Device | Double Setscrew Locking Collars |
| Housing Width | 4 1/2 in |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| RPM [Max] | 1530 rpm |
| Shaft Dia. | 3.9375 in |
| Special Features | None |
| Outside Dia. | 8.125 in |
| Length Through Bore | 6.25 in |
| Seal Type | Labyrinth Seals |
| Dynamic Load Rating | 21000 lbf |
| Weight | 45.83 LB |
| EAN or UPC | 782475724758 |

