- Double-Interlock Cartridge
- 4 15/16" ID x 10 1/4" OD x 7 1/4" Wide
- Labyrinth Seals
- Relubricatable
- Double Setscrew Locking
description
- D units require a spherical seat and serve as a nonexpansion bearings.
features
- Static self-aligning
| Type | D Unit |
| Outside Dia. | 10.25 in |
| Special Features | None |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collars |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Overall Width | 7 1/4 in |
| Shaft Dia. | 4.9375 in |
| Bearing Design | Non-Expansion |
| Housing Width | 5 1/8 in |
| Seal Type | Labyrinth Seals |
| Relubricatable | Yes |
| Weight | 85.15 LB |
| EAN or UPC | 782475724581 |

